M6-1.0X25X10 Metric Din 6334 Hex Coupling Nut A2 Stainless Steel, 500PK

  • Mfr # 599122

  • Zoro # G322684299


product price:  $319.99
/pk 500, $0.64/ea
Free Shipping & Returns

Key Features

Hex Width
10 mm
Overall Length
25 mm
Thread Size
M6 x 1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599122
Zoro #
G322684299
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
10 mm
Overall Length
25 mm
Thread Size
M6 x 1.0

Description

M6-1.0X25X10 Metric Din 6334 Hex Coupling Nut A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.