Shop OXOXO
See all product information
Create Account
M6-1.0X30 Din 7500C Metric Type Z Pan Thread Roll Screw Full Thd 18 8 Stain Steel Pass/Wax, 350PK
- Mfr # 541972
- Zoro # G522697402
product price:Â
$
237.99
/pk of 350, $0.68/ea
Free Shipping & Returns
Key Features
Screw Size
M6 x 1.0
Fastener Length
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541972
- Zoro #
- G522697402
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- M6 x 1.0
- Fastener Length
- 30 mm
Description
M6-1.0X30 Din 7500C Metric Type Z Pan Thread Roll Screw Full Thd 18 8 Stain Steel Pass/Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.