M6-1.0X8 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel, 1500PK

  • Mfr # 606531

  • Zoro # G022679021


product price:  $351.99
/pk 1500, $0.23/ea
Free Shipping & Returns

Key Features

Thread Size
M6 x 1.0
Fastener Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606531
Zoro #
G022679021
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6 x 1.0
Fastener Length
8 mm

Description

M6-1.0X8 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.