M6-1.0X8 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Black Oxide, 3500PK

  • Mfr # 631088

  • Zoro # G122680743


product price:  $1,244.99
/pk 3500, $0.36/ea
Free Shipping & Returns

Key Features

Fastener Length
7380 mm
Thread Size
M6 x 1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631088
Zoro #
G122680743
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
7380 mm
Thread Size
M6 x 1.0

Description

M6-1.0X8 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.