Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1X16 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M, 100PK

  • Mfr # 227405

  • Zoro # G622672835


product price: $58.39
/pk 100, $0.58/ea

Key Features

Thread Size
M6 x 1
Screw Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227405
Zoro #
G622672835
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6 x 1
Screw Length
16 mm

Description

M6-1X16 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.