M8-1.25X25 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel, 800PK

  • Mfr # 593205

  • Zoro # G622697746


product price:  $456.99
/pk 800, $0.57/ea
Free Shipping & Returns

Key Features

Fastener Length
25 mm
Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
593205
Zoro #
G622697746
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
25 mm
Thread Size
M8 x 1.25

Description

M8-1.25X25 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.