M8-1.25X35 Metric DIN603 Carriage Bolt Partial Thread A4 Stainless Steel, 200PK

  • Mfr # 593038

  • Zoro # G422688951


product price:  $212.99
/pk 200, $1.06/ea
Free Shipping & Returns

Key Features

Thread Size
M8 x 1.25
Fastener Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593038
Zoro #
G422688951
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8 x 1.25
Fastener Length
35 mm

Description

M8-1.25X35 Metric DIN603 Carriage Bolt Partial Thread A4 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.