Zoro Homepage

M8-1.25X40 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M, 100PK

  • Mfr # 227508

  • Zoro # G322670841


product price: $84.85
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Screw Length
40 mm
Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227508
Zoro #
G322670841
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
40 mm
Thread Size
M8 x 1.25

Description

M8-1.25X40 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.