This item is Discontinued.

Oxygen Apollo Vanity, 2-Light, Satin Nickel , Matte White Shade, 37.25"W (2-5105-24 3ZLF3) 2-5105-24

Apollo Vanity, 2-Light, Satin Nickel , Matte White Shade, 37.25"W (2-5105-24 3ZLF3) (Discontinued)

  • Mfr # 2-5105-24
  • Zoro # G402615724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5105-24
Zoro #
G402615724
UPC #
190808095824
Country of Origin
China

Description

Adorn your bathroom the elegant simplicity of Oxygen Lighting's Apollo Vanity. The slightly bulging acrylic shade is framed in a cold rolled steel, having a minimal & contemporary styling. Approved for horizontal or vertical mounting, use a pair to evenly illuminate a vanity or bathroom mirror. The Apollo Collection
  • Traditional Style
  • Dimensions: 37.25"W x 4.75"H
  • 2-Light
  • Finish: Satin Nickel , Matte White Shade
  • Bulb(s): 21-Watt T5 Linear Mini Bi-Pin (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.