This item is Discontinued.

Oxygen Ellipse Mini Pendant, 1-Light, LED, Polished Nickel, Matte White Shade, 2.75"W (3-668-220 42N52) 3-668-220

Ellipse Mini Pendant, 1-Light, LED, Polished Nickel, Matte White Shade, 2.75"W (3-668-220 42N52) (Discontinued)

  • Mfr # 3-668-220
  • Zoro # G502617918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-668-220
Zoro #
G502617918
UPC #
190808123534
Country of Origin
China

Description

Clean lines & graceful angles enter your favorite, personal space with the Ellipse LED Mini Pendant from Oxygen Lighting. The simple design starts with a disc-shaped ceiling mount that flares out before extending a slim matching downrod. The body of the piece is a cylinder made of cold-rolled steel that reveals a clear shade of blown glass. An integrated LED lies within the shade, smoothly dispersing an inviting, energy-efficient glow through your space. The Ellipse Collection
  • Transitional Style
  • Dimensions: 2.75"W x 13.25"H
  • 1-Light, Integrated LED
  • Finish: Polished Nickel, Matte White Shade
  • Bulb(s): 5.1-Watt LED Integrated
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.