This item is Discontinued.

Oxygen Ellipse Wall Sconce, 1-Light, LED, Black, Matte White Shade, 4.75"W (3-567-215 42N4H) 3-567-215

Ellipse Wall Sconce, 1-Light, LED, Black, Matte White Shade, 4.75"W (3-567-215 42N4H) (Discontinued)

  • Mfr # 3-567-215
  • Zoro # G102617516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-567-215
Zoro #
G102617516
UPC #
190808124333
Country of Origin
China

Description

The Ellipse LED Wall Sconce by Oxygen Lighting is a contemporary fixture with a minimal aesthetic that remains stylish. Supported by a square backplate, a cylindrical steel base stands proudly, tapering off at an angle to reveal a white opal glass diffuser. Following the tubular silhouette, the glass glows warmly with the light from its integrated LED. The Ellipse Collection
  • Traditional Style
  • Dimensions: 4.75"W x 9.625"H
  • 1-Light, Integrated LED
  • Finish: Black, Matte White Shade
  • Bulb(s): 8.2-Watt LED Integrated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.