Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygenics PowerFlow Brushed Nickel ABS Plastic 3 settings Handheld Showerhead 1.75 gpm

  • Mfr # 87446

  • Zoro # G8629989


product price: $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87446
Zoro #
G8629989
UPC #
10147874464
Country of Origin
China

Description

The PowerFlow handheld is the perfect combination of power and luxury. With 3 different spray settings and a 60"hose, it delivers ultimate versatility and comfort for a wide variety of tastes. The built-in spray selector makes it easy to switch between settings quickly. Cutting-edge technology boosts water pressure, providing a satisfying and comfortable shower even for those with low water pressure. The PowerFlow is WaterSense certified and will use significantly less water than the average shower head. The PowerFlow is built with high-quality Acetal resin to prevent clogging. Quality internal components and construction ensure that the PowerFlow will continue to perform at the highest levels. It comes with a limited lifetime performance warranty against failure or clogging. Installation is simple and can be completed in just minutes.


  • • Multi Oxygenics spray setting with dual Oxygenics engines increases water pressure
  • • Efficient design reduces water usage without limiting power
  • • WaterSense certified to save up to $130+ per year on water and energy costs
  • • Innovative technology increases oxygen content for a more satisfying, good-for-you shower
  • • Quality materials and superior construction ensure a lifetime of performance
  • • Includes handheld shower, 60 in. hose, holder and plumbers tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.