Shop OZ LIFTING PRODUCTS
See all product information
Create Account
1/4 in x 75 ft lift - Synthetic rope assembly with swivel hook with latch
- Mfr # OZSR.25-75
- Zoro # G622809491
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Rope Item
Rope Assembly
Rope Dia.
1/4 in
Rope Material
Synthetic
Rope Strand Count
12
Working Load Limit
2000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZSR.25-75
- Zoro #
- G622809491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rope Dia.
- 1/4 in
- Rope Length
- 84 ft
Details
- Rope Item
- Rope Assembly
- Rope Material
- Synthetic
- Rope Strand Count
- 12
- Working Load Limit
- 2000 lb
- Rope Construction
- Single Braid
- Color
- Yellow
- Includes
- Swivel Hook, Safety Latch
Description
The OZ lifting Products 1/4 in x 75 ft synthetic rope assembly uses a 12-strand construction that is heat and flex-fatigue resistant with a Maxijacket High Performance coating, which supplies superior abrasion resistance. The synthetic rope has zero water absorption and maintains its flexibility even in freezing conditions and works well around sheaves and winches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.