Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 T Dyno Lever Hoist 15 Ft

  • Mfr # OZDH300-15LH

  • Zoro # G509198120


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Lever Length
16 1/8 in
Pull to Lift Rated Load
72 lb
Mount Type
Hook Mounted - No Trolley
Chain Material
Dacromet
Lifting Hook Opening Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZDH300-15LH
Zoro #
G509198120
UPC #
760921785249
Country of Origin
China

Dimensions

Chain Length
15 ft
Lever Length
16 1/8 in
Lifting Hook Opening Width
1 1/2 in
Minimum Retracted Length
21 13/16 in
Maximum Lifting Length
15 ft

Details

Item
Lever Chain Hoist
Pull to Lift Rated Load
72 lb
Mount Type
Hook Mounted - No Trolley
Chain Material
Dacromet
Overload Protection Included
No
Number of Load Chains
1
Features
Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip
Headroom
21 13/16 in
Lifting Hook Material
Forged Steel
Maximum Lifting Capacity
6,000 lb
Includes Brake
Brake Included
Body Material
Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Power Source
Lever
Chain Grade
Grade 80
Number of Reeves
1
Brake Type
Weston Style
Color
Green

Description

Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 13/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.