3/16 in x 50 ft lift - Stainless steel cable assembly with ball end fitting and swivel hook with latch

  • Mfr # OZSS.19-50B

  • Zoro # G522809522


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

For Use With
Davit Crane, Brake Winch
Color
Silver
Length
59 ft
Size
3/16 in
Working Load Limit
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZSS.19-50B
Zoro #
G522809522
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
59 ft
Size
3/16 in
Cord Length
50 ft

Details

Item
Cable Assembly
For Use With
Davit Crane, Brake Winch
Color
Silver
Working Load Limit
800 lb
Includes
Swivel Hook, Safety Latch
Strand Type
7x19 Steel Core
Material
Stainless Steel

Description

The OZ lifting Products 3/16 in x 50 ft stainless steel wire rope assembly is supplied with a ball end and swivel hook with a latch. The ball end fitting is to be used with manual brake winches for easy installation and added safety.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.