Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 T Stainless Steel Beam Clamp

  • Mfr # OZSS5BC

  • Zoro # G610133355


product price: $669.59
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
4.4 in
Overall Height
8.8 in
Compatible Series
OZ Stainless Series
Compatible Hoist Type
Air Cable Balancers, Air Chain Hoists, Cable Ratchet Pullers, Electric Chain Hoists, Electric Wire Rope Hoists, Hydraulic Cable Hoists, Lever Cable Hoists, Lever Chain Hoists, Manual Cable Hoists, Manual Chain Hoists, Rope Ratchet Pullers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS5BC
Zoro #
G610133355
UPC #
760921785355
Country of Origin
China

Dimensions

Overall Width
4.4 in
Overall Height
8.8 in
Overall Length
17.9 in

Details

Item
Beam Clamp
Material
Stainless Steel
Compatible Series
OZ Stainless Series
Compatible Hoist Type
Air Cable Balancers, Air Chain Hoists, Cable Ratchet Pullers, Electric Chain Hoists, Electric Wire Rope Hoists, Hydraulic Cable Hoists, Lever Cable Hoists, Lever Chain Hoists, Manual Cable Hoists, Manual Chain Hoists, Rope Ratchet Pullers
Compatible Load Capacity
10,000 lb
Product Type
Beam Clamp

Description

Beam Clamp, Product Type Beam Clamp, Compatible Hoist Type Air Cable Balancers, Air Chain Hoists, Cable Ratchet Pullers, Electric Chain Hoists, Electric Wire Rope Hoists, Hydraulic Cable Hoists, Lever Cable Hoists, Lever Chain Hoists, Manual Cable Hoists, Manual Chain Hoists, Rope Ratchet Pullers, Compatible Load Capacity 10,000 lb, Compatible Series OZ Stainless Series, Material Stainless Steel, Overall Length 17.9 in, Overall Width 4.4 in, Overall Height 8.8 in, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.