Shop OZ LIFTING PRODUCTS
See all product information
Create Account
500 lb Electric Chain Hoist with 30 ft of lift
- Mfr # OZ500EC-30
- Zoro # G922809542
product price:Â
$
1,911.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Electric Hoist Item
Electric Chain Hoist
Phase
Single
Standards
CE
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZ500EC-30
- Zoro #
- G922809542
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Yellow
- Electric Hoist Item
- Electric Chain Hoist
- Hoist Lift
- 30 ft
- Phase
- Single
- Standards
- CE
- Voltage
- 115V
- Includes
- Wired Pendant, Chain Bag, Carrying Case, Spare Latches
- Min. Between Hooks
- 11 in
- Motor HP
- 0.25 hp
- Load Capacity
- 500 lb
- Finish
- Powder Coated
- Lift Speed
- 12.5 FPM
- Hoist Mount
- Top Hook
- Hook Opening
- 0.75 in
- Hoist Overload Protection
- Yes
Dimensions
- Housing Length
- 5 in
- Housing Width
- 9.5 in
Description
Introducing the Electric Chain Hoist from OZ Lifting Products, a compact yet powerful solution for your lifting needs. With a 500 lb capacity, this hoist excels in precision and performance. It features a wired pendant for straightforward, reliable control and is designed with precision-machined gears for smooth operation. The dual braking system enhances safety, ensuring secure lifting in any environment. Operating on a standard 115V power source, the Electric Chain Hoist combines lightweight construction with robust functionality, making it ideal for various applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.