Zoro Homepage

Beam Clamp, Steel, 10,000 lb., Manual

  • Mfr # OZ5BCA

  • Zoro # G3720346


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Operation
Manual
Material
Steel
Safe Working Load
10,000 lb
Jaw Capacity
3-1/2 in to 13 in
Overall Width
19 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ5BCA
Zoro #
G3720346
UPC #
760921782903
Country of Origin
United States

Dimensions

Overall Width
19 5/8 in
Overall Height
9 in
Overall Depth
4 3/8 in
Minimum Beam Thickness
1 1/2 in
Maximum Beam Thickness
1 5/8 in
Minimum Beam Width
3 1/2 in
Attachment Diameter
1 1/8 in
Maximum Beam Width
13 in

Details

Item
Beam Clamp
Operation
Manual
Material
Steel
Safe Working Load
10,000 lb
Jaw Capacity
3-1/2 in to 13 in
Lifting Point
Shaft
Jaw Material
Steel
Standards
ASME 30.16
Maximum Jaw Opening
12 5/8 in
Minimum Jaw Opening
3 1/8 in
Working Load Limit
10,000 lb
Clamp Type
Beam Flange Clamp
Attachment Type
Shaft
Compatible Beam Shape
Angled, Flat, Tapered
Beam Mount Location
Bottom, Bottom-Center, Top

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 12 5/8 in, Minimum Jaw Opening 3 1/8 in, Working Load Limit 10,000 lb, Attachment Type Shaft, Maximum Beam Thickness 1 5/8 in, Compatible Beam Shape Angled, Flat, Tapered, Minimum Beam Thickness 1 1/2 in, Overall Height 9 in, Attachment Diameter 1 1/8 in, Beam Mount Location Bottom, Bottom-Center, Top, Maximum Beam Width 13 in, Minimum Beam Width 3 1/2 in, Overall Depth 4 3/8 in, Overall Width 19 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.