Zoro Homepage

Beam Clamp, Steel, 2000 lb., Manual

  • Mfr # OZ1BCA

  • Zoro # G3720370


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Operation
Manual
Material
Steel
Safe Working Load
2,000 lb
Jaw Capacity
3 in to 9 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ1BCA
Zoro #
G3720370
UPC #
760921782873
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Height
5 3/4 in
Overall Depth
2 1/2 in
Maximum Beam Thickness
7/8 in
Minimum Beam Width
3 in
Minimum Beam Thickness
7/8 in
Maximum Beam Width
9 in
Attachment Diameter
3/4 in

Details

Item
Beam Clamp
Operation
Manual
Material
Steel
Safe Working Load
2,000 lb
Jaw Capacity
3 in to 9 in
Lifting Point
Shaft
Standards
ASME 30.16
Jaw Material
Steel
Working Load Limit
2,000 lb
Compatible Beam Shape
Angled, Flat, Tapered
Attachment Type
Shaft
Maximum Jaw Opening
9 in
Clamp Type
Beam Flange Clamp
Minimum Jaw Opening
3 in
Beam Mount Location
Bottom, Bottom-Center, Top

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 9 in, Minimum Jaw Opening 3 in, Working Load Limit 2,000 lb, Attachment Type Shaft, Maximum Beam Thickness 7/8 in, Compatible Beam Shape Angled, Flat, Tapered, Minimum Beam Thickness 7/8 in, Overall Height 5 3/4 in, Attachment Diameter 3/4 in, Beam Mount Location Bottom, Bottom-Center, Top, Maximum Beam Width 9 in, Minimum Beam Width 3 in, Overall Depth 2 1/2 in, Overall Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.