Builder's Hoist Beam Clamp (Made in USA)

  • Mfr # OBH-CLAMP

  • Zoro # G109197523


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
1.5 in
Overall Height
5.4 in
Overall Length
13.5 in
Product Type
Beam Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBH-CLAMP
Zoro #
G109197523
UPC #
760921786345
Country of Origin
United States

Dimensions

Overall Width
1.5 in
Overall Height
5.4 in
Overall Length
13.5 in

Details

Item
Beam Clamp
Material
Steel
Product Type
Beam Clamp
Compatible Hoist Type
Electric Wire Rope Hoists
Compatible Load Capacity
1,000 lb

Description

Beam Clamp, Product Type Beam Clamp, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Not Applicable, Material Steel, Overall Length 13.5 in, Overall Width 1.5 in, Overall Height 5.4 in, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.