Zoro Homepage

Cable Assembly, SS, 3/16" x 90 ft.

  • Mfr # OZSS.19-90

  • Zoro # G7427808


product price: $248.99
/ea
Free Shipping & Returns

Key Features

For Use With
Winches
Includes
Quick Connect Winch Handle with Power Drill Adapter
Fits Brand
OZ Lifting Products
Product Type
Cable Assembly
Number of Strands
7 x 19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS.19-90
Zoro #
G7427808
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cord Diameter
3/16 in
Cord Length
90 ft

Details

Item
Cable Assembly
For Use With
Winches
Includes
Quick Connect Winch Handle with Power Drill Adapter
Fits Brand
OZ Lifting Products
Product Type
Cable Assembly
Number of Strands
7 x 19
Compatible with Manufacturer Part Number
OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZ1200DAV-DCW, OZACW, OZDCW
Compatible Load Capacity
500 lb
Cord Type
Cable
Resistance Properties
Corrosion Resistant
Color
Silver
Standards
DIN-Rated
Compatible Series
OZ Lifting Products
Operation
Lifting, Pulling
Cord Material
Stainless Steel
Maximum Load Capacity
800 lb

Description

Cable Assembly, Cord Diameter 3/16 in, Cord Length 90 ft, Color Silver, Maximum Load Capacity 800 lb, Compatible Load Capacity 500 lb, Compatible Series OZ Lifting Products, Compatible with Grainger Part Number 48RD46, 48RD47, 48RD49, 48RD50, 48RD56, 48RD57, Compatible with Manufacturer Part Number OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZ1200DAV-DCW, OZACW, OZDCW, Cord Type Cable, Cord Material Stainless Steel, Number of Strands 7 x 19, For Use With Winches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.