Shop OZ LIFTING PRODUCTS

Chain Hoist, 1 Ton, 10 ft. Hoist Lift

  • Mfr # OZSS010-10CH
  • Zoro # G7868503

product price: 
$
2,067.99
/ea
Free Shipping & Returns

Key Features

Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
No
Body Depth
5 15/16 in
Brake Type
Weston Style
Includes
Safety Latch, Stainless Steel ID Tags, Individual Test Certificate and Serial Number
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZSS010-10CH
Zoro #
G7868503
UPC #
760921786048
Country of Origin
China

Dimensions

Body Depth
5 15/16 in
Chain Length
10 ft
Fits Chest Size
All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Body Width
6 25/32 in
Lifting Hook Opening Width
1 1/32 in
Minimum Retracted Length
14 13/16 in

Details

Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
No
Brake Type
Weston Style
Includes
Safety Latch, Stainless Steel ID Tags, Individual Test Certificate and Serial Number
Number of Reeves
1
Power Source
Manual
Maximum Lifting Capacity
2,000 lb
Chain Material
Stainless Steel
Number of Load Chains
1
Headroom
14 13/16 in
Chain Grade
Grade 50
Resistance Properties
Corrosion Resistant
Standards
AS 1418.2, ASME B30.16, ASME B30.21, CE
Item
Manual Chain Hoist
Lifting Hook Material
Forged Stainless Steel
Body Material
Stainless Steel
Mount Type
Hook Mounted - No Trolley
Color
Silver
Includes Brake
Brake Included
Pull to Lift Rated Load
66 lb
Features
All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
Wire Color
Silver

Description

Manual Chain Hoist,SS,1 ton,10 ft. Lift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.