Chain Hoist, 1 Ton, 20 ft. Hoist Lift
- Mfr # OZSS010-20CH
- Zoro # G7867830
product price:Â
$
1,873.99
/ea
Free Shipping & Returns
Key Features
Maximum Lifting Length
20 ft
Chain Length
10 ft
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 50
Number of Load Chains
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZSS010-20CH
- Zoro #
- G7867830
- UPC #
- 760921786031
- Country of Origin
- China
- Mount Type
- Hook Mounted - No Trolley
- Chain Grade
- Grade 50
- Number of Load Chains
- 1
- Standards
- AS 1418.2, ASME B30.16, ASME B30.21, CE
- Lifting Hook Type
- Swivel Hook with Safety Latch
- Chain Material
- Stainless Steel
- Body Material
- Stainless Steel
- Lifting Hook Material
- Forged Stainless Steel
- Includes
- Safety Latch, Stainless Steel ID Tags, Individual Test Certificate and Serial Number
- Headroom
- 14 13/16 in
- Item
- Manual Chain Hoist
- Brake Type
- Weston Style
- Overload Protection Included
- No
- Color
- Silver
- Maximum Lifting Capacity
- 2,000 lb
- Resistance Properties
- Corrosion Resistant
- Includes Brake
- Brake Included
- Power Source
- Manual
- Pull to Lift Rated Load
- 66 lb
- Number of Reeves
- 1
- Features
- All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
- Wire Color
- Silver
Dimensions
- Maximum Lifting Length
- 20 ft
- Chain Length
- 10 ft
- Body Depth
- 5 15/16 in
- Minimum Retracted Length
- 14 13/16 in
- Fits Chest Size
- All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
- Lifting Hook Opening Width
- 1 1/32 in
- Body Width
- 6 25/32 in
- Mfr. Warranty Length
- 1 yr
Description
Manual Chain Hoist,SS,1 ton,20 ft. Lift
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.