Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Chain Hoist, Electric, 2000lb., 110V, 10ft., 2000 lb., 10 ft
Mfr # OZ2000EC
Zoro # G0935494
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
Hoist Lift
10 ft
Load Capacity
2000 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZ2000EC
- Zoro #
- G0935494
- UPC #
- 760921786857
- Country of Origin
- Taiwan, Province of China
- Hoist Lift
- 10 ft
- Load Capacity
- 2000 lb.
- Item
- Chain Hoist,Electric,2000lb.,110V,10ft.
Description
Chain Hoist,Electric,2000lb.,110V,10ft.