Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DC Com 5-500 1/1 H5 V5.4/1.3 460/60
  • Zoro # G8928884
product price: 
$
3,677.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
18/4.5 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC Com 5-500 1/1 H5 V5.4/1.3 460/60
Zoro #
G8928884
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
2 yr
Housing Depth
8 5/16 in
Housing Width
11 in
Housing Length
18 5/16 in
Chain Length
16 ft
Controller Cord Length
16 ft
Body Depth
8 5/16 in
Body Length
18 5/16 in
Minimum Retracted Length
16 1/2 in
Maximum Lifting Length
16 ft
Mfr. Warranty Length
2 yr
Lifting Hook Opening Width
15 11/16 in
Body Width
11 in
Fits Chest Size
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
18/4.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 11/16 in
Motor HP
0.66 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Lubrication
Maintenance Free for Up to 10 Yr.
Thermal Protection
Included
Number of Speeds
2
Item
Electric Chain Hoist
Reeving
1
Amps @ Low Volts
2.5 A
Classification
H4
Brake
DC Disc
Hz
60 Hz
Control Cord
2 to 12 ft
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Control
Push Button Pendant
Clutch
Overload Slip
Trolley Wheel Material
Plastic
Maximum Lifting Capacity
1,100 lb
Starts and Stops per Hour
240
Body Material
Aluminum
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Number of Reeves
1
Included Components
Chain Container
Lifting Hook Material
Steel
Overload Protection Included
Yes
Controls
Contactor
Clutch Type
Overload Slip
Mount Type
Hook Mounted - No Trolley
Duty Classification
H4
Fixed Lift Speed
4.5 fpm, 18 fpm
Current at Max. Voltage
2.5 A
Programmable
Non-Programmable
Brake Type
DC Current
Current at Min. Voltage
2.5 A
Chain Finish
Powder Coated
Body Finish
Powder Coated
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Includes Clutch
Clutch Included
Number of Load Chains
1
Trolley IP Rating
IP55
Includes Brake
Brake Included
Chain Material
Steel
Headroom
15 11/16 in
Hoist IP Rating
IP55
Lifting Hook Type
Hook with Safety Latch
Pendant IP Rating
IP65
Motor Horsepower
5/8 hp
For Outdoor Use
Yes
Operating Voltage
460V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,100 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 4.5 fpm, 18 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 2.5 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 5/8 hp, Operating Voltage 460V AC, Headroom 15 11/16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.