Manual Chain Hoist, 55 lb, 2,000 lb, 1 1/4 in

  • Mfr # OZ010-30CHOP

  • Zoro # G009197319


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
55 lb
Chain Length
30 1/2 ft
Overload Protection Included
No
Includes Clutch
Clutch Included
Chain Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZ010-30CHOP
Zoro #
G009197319
UPC #
760921786826
Country of Origin
China

Dimensions

Chain Length
30 1/2 ft
Lifting Hook Opening Width
1 1/4 in
Maximum Lifting Length
30 ft
Minimum Retracted Length
14 13/16 in

Details

Pull to Lift Rated Load
55 lb
Item
Manual Chain Hoist
Overload Protection Included
No
Includes Clutch
Clutch Included
Chain Finish
Zinc Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
2,000 lb
Number of Load Chains
1
Lifting Hook Material
Forged Steel
Color
Yellow
Headroom
14 13/16 in
Chain Grade
Grade 80
Features
100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Brake Type
Weston Style
Includes Brake
Brake Included
Body Material
Steel
Power Source
Manual
Mount Type
Hook Mounted - No Trolley
Number of Reeves
1

Description

Manual Chain Hoist, Chain Length 30 1/2 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.