Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow

  • Mfr # OZ1200DAV-DCW

  • Zoro # G3720291


product price:  $3,537.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,200 lb
Reach
22 in to 66 in
Material
Steel/Composite
Finish
High Gloss
Lift Range
0 in to 540 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OZ1200DAV-DCW
Zoro #
G3720291
UPC #
760921782378
Country of Origin
United States

Dimensions

Mast Diameter
3.62 in
Max. Adjustable Boom Length
66 in
Min. Adjustable Boom Length
22 in
Height Under Boom
66 in
No. of Boom Length Positions
4
Boom Length Adjustability
Expandable
Overall Fixed Boom Length
66 in
Maximum Lifting Height
7.9 ft
Minimum Lifting Height
4.2 ft

Details

Item
Davit Crane
Capacity
1,200 lb
Reach
22 in to 66 in
Material
Steel/Composite
Finish
High Gloss
Lift Range
0 in to 540 in
Color
Yellow
Includes
12 Volt DC Win, Composite Davit, Overload Protection, Test Certificate
Operation Mode
12V DC
Swivel Angle
360 Degrees
Voltage
12V DC
Standards
DIN
Body Material
Composite
Boom Weight
43 lb
Compatible Base Manufacturer Part Number
OZPED1, OZSOC1, OZWALL1
Maximum Lifting Capacity
1,200 lb
Resistance Properties
Corrosion Resistant
Body Finish
Zinc Plated
Max Extended Arm Load Capacity
550 lb
Power Source
Electric
Control Type
Wired Control
Mast Weight
30 lb
Overall Weight
83 lb
Operating Voltage
12V DC

Description

Davit Crane, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 4.2 ft, Maximum Lifting Height 7.9 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Boom Weight 43 lb, Color Yellow, Compatible Base Grainger Part Number 49P539, 49P540, 53DN42, Compatible Base Manufacturer Part Number OZPED1, OZSOC1, OZWALL1, Control Type Wired Control, Mast Weight 30 lb, Overall Weight 83 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.