Shop OZ LIFTING PRODUCTS

Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow

  • Mfr # OZ1200DAV-ACW-SP5
  • Zoro # G1140700

product price: 
$
4,088.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1,200 lb
Reach
22 in to 66 in
Material
Composite
Lift Range
0 in to 540 in
Finish
High Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZ1200DAV-ACW-SP5
Zoro #
G1140700
UPC #
760921782576
Country of Origin
Multiple

Dimensions

Mast Diameter
3.57 in
Max. Adjustable Boom Length
66 in
Minimum Lifting Height
0 in
Maximum Lifting Height
45 ft
Min. Adjustable Boom Length
22 in

Details

Item
Davit Crane Kit
Capacity
1,200 lb
Reach
22 in to 66 in
Material
Composite
Lift Range
0 in to 540 in
Finish
High Gloss
Color
Yellow
Includes
1/4 in x 660 in Galvanized Cable Assembly, 115 Volt Electric Brake Win, Composite Davit, Mounting Template, Overload Protection, Socket Base, Test Certificate
Swivel Angle
360 Degrees
Operation Mode
115V AC
Control Type
Wired Control
Included Components
1/4 in x 55 ft Steel Cable, Winch, Mounting Template, Socket Mount Base
Overall Weight
83 lb
Power Source
Electric
Body Finish
High Gloss
Body Material
Composite
Maximum Lifting Capacity
1,200 lb
Operating Voltage
115V AC
Voltage
115V AC
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Composite
Wire Color
Yellow

Description

Davit Crane Kit, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 45 ft, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Color Yellow, Control Type Wired Control, Included Components 1/4 in x 55 ft Steel Cable, Winch, Mounting Template, Socket Mount Base, Overall Weight 83 lb, Power Source - old Electric, Swivel Angle 360 Degrees , Mast Diameter 3.57 in, Body Material Composite, Operating Voltage 115V AC, Body Finish High Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.