Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Davit Crane Mounting Base
- Mfr # OZWALL2-SS
- Zoro # G924970790
product price:Â
$
1,151.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Diameter
0.53 in
Compatible with Manufacturer Part Number
OZ1000DAV, OZCF1200DAV, OZSS850DAV
Includes
Mounting Template
Wire Color
Silver
For Mast Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZWALL2-SS
- Zoro #
- G924970790
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Diameter
- 0.53 in
- For Mast Diameter
- 4 in
- Overall Height
- 15.25 in
- Overall Depth
- 4.59 in
- Overall Width
- 12 in
Details
- Item
- Davit Crane Mounting Base
- Compatible with Manufacturer Part Number
- OZ1000DAV, OZCF1200DAV, OZSS850DAV
- Includes
- Mounting Template
- Wire Color
- Silver
- Finish
- Electropolished
- Base Type
- Wall
- Material
- 304 Stainless Steel
- Maximum Load Capacity
- 1,200 lb
- Color
- Silver
Description
Davit Crane Mounting Base, Maximum Load Capacity 1,200 lb, Includes Mounting Template, Material 304 Stainless Steel, Mount Hole Diameter 0.53 in, Overall Height 15.25 in, Overall Width 12 in, Overall Depth 4.59 in, Base Type Wall, For Mast Diameter 4 in, Compatible with Manufacturer Part Number OZ1000DAV, OZCF1200DAV, OZSS850DAV, Cured Color Silver, Finish Electropolished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.