Zoro Homepage

Davit Crane

  • Mfr # OZA1000DAV-ACW

  • Zoro # G909198058


product price: $2,349.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Swivel Angle
360 Degrees
Boom Weight
45 lb
Power Source
Electric
Maximum Lifting Height
70.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZA1000DAV-ACW
Zoro #
G909198058
UPC #
760921784006
Country of Origin
United States

Dimensions

Maximum Lifting Height
70.4 in
Overall Height
70.4 in
Minimum Lifting Height
42.9 in
No. of Boom Length Positions
1
Boom Length Adjustability
Fixed

Details

Item
Davit Crane
Color
Silver
Swivel Angle
360 Degrees
Boom Weight
45 lb
Power Source
Electric
Body Material
Aluminum
Maximum Lifting Capacity
1,000 lb
Mast Weight
22 lb
Included Components
Winch
Control Type
Wired Control
Overall Weight
67 lb
Compatible Base Manufacturer Part Number
OZPED1-TP, OZSOC1-TP, OZWALL1-TP

Description

Davit Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 42.9 in, Maximum Lifting Height 70.4 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 45 lb, Color Silver, Compatible Base Grainger Part Number 55VE63, 55VE64, 55VE65, Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP, Control Type Wired Control, Included Components Winch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.