Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davit Crane

  • Mfr # OZXR500DAV

  • Zoro # G309197392


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Color
White
Swivel Angle
360 Degrees
Compatible Base Manufacturer Part Number
OZPED3, OZSOC3, OZWALL3
Body Material
Steel
Overall Weight
62 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZXR500DAV
Zoro #
G309197392
UPC #
760921783979
Country of Origin
United States

Dimensions

Overall Height
90.9 in
Boom Length Adjustability
Fixed
Maximum Lifting Height
90.9 in
Minimum Lifting Height
62 in
No. of Boom Length Positions
1

Details

Item
Davit Crane
Color
White
Swivel Angle
360 Degrees
Compatible Base Manufacturer Part Number
OZPED3, OZSOC3, OZWALL3
Body Material
Steel
Overall Weight
62 lb
Mast Weight
26 lb
Included Components
Drill Adapter, Winch
Maximum Lifting Capacity
500 lb
Boom Weight
36 lb
Power Source
Manual
Control Type
Drill Driver, Manual Handle

Description

Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 62 in, Maximum Lifting Height 90.9 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 36 lb, Color White, Compatible Base Grainger Part Number 54YM54, 54YM55, 54YM56, Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3, Control Type Drill Driver, Manual Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.