Shop OZ LIFTING PRODUCTS
See all product information
Create Account
1.5 T Dyno Lever Hoist 5 Ft
Mfr # OZDH150-5LH
Zoro # G109198131
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Lever Length
16 1/8 in
Pull to Lift Rated Load
49.5 lb
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Length
5 ft
Number of Reeves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZDH150-5LH
- Zoro #
- G109198131
- UPC #
- 760921785300
- Country of Origin
- China
Dimensions
- Chain Length
- 5 ft
- Lever Length
- 16 1/8 in
- Maximum Lifting Length
- 5 ft
- Minimum Retracted Length
- 17 23/32 in
- Lifting Hook Opening Width
- 1 1/4 in
Description
Lever Chain Hoist, Chain Length 5 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 23/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov