Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 5/16 in Hook Opening

  • Mfr # LB030-5-SYH
  • Zoro # G8913642
product price: 
$
1,084.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Includes
Shipyard Hook
Chain Length
5 ft
Hook Opening
1 5/16 in
Lever Length
16 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB030-5-SYH
Zoro #
G8913642
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
5 ft
Lever Length
16 5/16 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
15 19/32 in
Body Width
6 5/16 in
Maximum Lifting Length
5 ft
Mfr. Warranty Length
1 yr
Body Depth
7 1/2 in
Lifting Hook Opening Width
1 1/2 in
Fits Chest Size
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates

Details

Item
Lever Chain Hoist
Load Capacity
6,000 lb
Hoist Lift
5 ft
Includes
Shipyard Hook
Hook Opening
1 5/16 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
69 lb
Min. Between Hooks
13 9/16 in
Brake
Weston Style Automatic Brake
Finish
Acrylic Yellow
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Color
Yellow
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
1
Power Source
Lever
Maximum Pulling Capacity
6,000 lb
Included Components
Shipyard Hook
Chain Material
Nickel Plated
Chain Grade
Grade 100
Includes Brake
Brake Included
Body Finish
Powder Coated
Number of Reeves
1
Operating Position
Horizontal, Vertical
Chain Finish
Nickel Plated
Maximum Lifting Capacity
6,000 lb
Body Material
Steel
Brake Type
Weston Style
Resistance Properties
Corrosion Resistant, Wear Resistant
Headroom
15 19/32 in
Overload Protection Included
No
Includes Clutch
Clutch Not Included
Lifting Hook Material
Chromium-Molybdenum Alloy Steel
Power Source - TS Only
Lever
Power Source - old
Lever
Wire Color
Yellow

Description

Lever Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.