Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 13 fpm, Yellow

  • Mfr # OZ2000ECW-10

  • Zoro # G916152289


product price: $2,605.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Thermal Protection
Not Available and Not Included
Standards
CE, FCC
Voltage
115V AC
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ2000ECW-10
Zoro #
G916152289
UPC #
-
Country of Origin
Multiple

Dimensions

Lifting Hook Opening Width
1 7/32 in
Body Width
20 3/32 in
Maximum Lifting Length
20 ft
Controller Cord Length
15 ft
Body Depth
8 9/32 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Thermal Protection
Not Available and Not Included
Standards
CE, FCC
Item
Electric Chain Hoist
Voltage
115V AC
Number of Speeds
1
Phase
1
Maximum Lift Speed
13 fpm
Included Components
Chain Container, Wireless Remote
Includes Brake
Brake Included
Chain Finish
Case-Hardened
Headroom
18 29/32 in
Includes Clutch
Clutch Included
Clutch Type
Friction
Motor Horsepower
2 3/8 hp
Maximum Lifting Capacity
2,000 lb
Duty Classification
H3
Number of Load Chains
1
Chain Material
Alloy Steel
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
Operating Voltage
115V AC
Body Finish
Powder Coated
Brake Type
Mechanical
Chain Grade
Grade 80
Controls
Push Button Handheld
Features
Dual Braking System, Load Sheave Reduces Vibration and Wear for Smooth Lifting, Precision-Machined, Heat-Treated Gears with Oil Bath Lubrication
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Current at Max. Voltage
13 A
Current at Min. Voltage
13 A
Fixed Lift Speed
13 fpm
Programmable
Non-Programmable
Mount Type
Hook Mounted - No Trolley

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 13 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed 13 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 13 A, Current at Maximum Voltage 13 A, Motor Horsepower 2 3/8 hp, Operating Voltage 115V AC, Headroom 18 29/32 in, For Minimum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.