Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Winch, Black, 0.6 Motor HP

  • Mfr # OZDCW

  • Zoro # G3720197


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Electric Winch
Winch Type
Lifting, Pulling
1st Layer Load Capacity
1,200 lb
Motor HP
0.6 hp
1st Layer Line Speed
5.5 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZDCW
Zoro #
G3720197
UPC #
760921782446
Country of Origin
United States

Dimensions

Overall Length
10 13/16 in
Control Pendant Cord Length
10 ft
Overall Height
8 1/8 in
Overall Width
8 3/8 in
Manufacturers Warranty Length
1 yr
Maximum Line Diameter
3/10 in
Mfr. Warranty Length
1 yr
Maximum Line Length
90 ft
Recommended Line Diameter
3/10 in
Controller Cord Length
10 ft

Details

Electric Winch Item
Electric Winch
Winch Type
Lifting, Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
1,200 lb
Motor HP
0.6 hp
1st Layer Line Speed
5.5 fpm
Rope Material
Rope Not Included
Full Load Amps
70 A
Winch Gear Type
Spur
Item
Electric Winch
No Load Line Speed
21 fpm
Drum Capacity for 1/4 In. Cable
45 ft
Full Load Line Speed
7 fpm
Mechanical Brake
Yes
Gear Ratio
189:1
Gear Type
Spur
Winch Gear Ratio
189:1
Clutch Release
No
Clutch Type
No Clutch
1st Layer Line Pull
1200 lb.
Free Spooling Clutch Type
Overload Limiting
Pulley Block
No
Standards
CE
Finish
Powder Coated
Color
Black
Includes
Quick Disconnect Power and Control Cable, Pendant Control, Emergency Manual Crank
Operation
Lifting, Pulling
Included Components
Brake, Pendant
Maximum Pulling Capacity
1,200 lb
Maximum Lifting Capacity
1,200 lb
Handle Attachment Type
Removable
Number of Speeds
1
Product Type
Electric Winch
Number of Gear Settings
1
Includes Brake
Brake Included
Compatible Line
Wire Rope
Body Material
Steel
Phase
1
Max Drum Capacity per Line Dia
45 ft per 1/4 in
Motor Horsepower
5/8 hp
Controls
Pendant
Maximum Current
10 A
Fully Wound Load Capacity
1,200 lb
Body Type
Enclosed Gears
Operating Voltage
12V DC
Voltage
12V DC

Description

Electric Winch, 1st Layer Line Speed 5.5 fpm, 1st Layer Load Capacity 1,200 lb, Fully Wound Load Capacity 1,200 lb, Operating Voltage 12V DC, Number of Speeds 1, Motor Horsepower 5/8 hp, Maximum Current 10 A, Number of Gear Settings 1, Gear Ratio 189:1, Gear Type Spur, Line Length Not Applicable, Clutch Type No Clutch, Controls Pendant, Body Material Steel, Body Type Enclosed Gears, Color Black, Compatible Line Wire Rope, Controller Cord Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.