Zoro Homepage

Hardware Kit

  • Mfr # OBH230-PMK

  • Zoro # G510412024


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Compatible Hoist Type
Electric Wire Rope Hoists
Compatible Load Capacity
1,000 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBH230-PMK
Zoro #
G510412024
UPC #
760921783870
Country of Origin
United States

Details

Item
Hardware Kit
Compatible Hoist Type
Electric Wire Rope Hoists
Compatible Load Capacity
1,000 lb
Material
Steel

Description

Hardware Kit, Product Type Hardware Kit, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Not Applicable, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.