Lever Chain Hoist, 1,500 lb, 5 ft, Hook Mounted - No Trolley

  • Mfr # OZ075-5LHOP

  • Zoro # G8534154


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Includes
Safety Latch Hooks
Chain Length
6 ft
Hook Opening
1 3/16 in
Lever Length
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ075-5LHOP
Zoro #
G8534154
UPC #
-
Country of Origin
China

Dimensions

Chain Length
6 ft
Lever Length
12 3/16 in
Body Depth
5 13/16 in
Lifting Hook Opening Width
1 3/16 in
Maximum Lifting Length
5 ft

Details

Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
5 ft
Includes
Safety Latch Hooks
Hook Opening
1 3/16 in
Chain
Zinc Plated
Standards
ANSI/ASME B30.21, AS 1418.2, CE
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
31 lb
Min. Between Hooks
12 13/16 in
Brake
Twin Pawl Weston Style Load Brake
Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted
Maximum Lifting Capacity
1,500 lb
Includes Brake
Brake Included
Included Components
Safety Latch Hooks
Power Source
Lever
Brake Type
Weston Style
Lifting Hook Material
Alloy Steel
Body Material
Steel
Body Finish
Powder Coated
Number of Reeves
1
Chain Finish
Zinc Plated
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant
Features
360 Degrees Handle Rotation, Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Steel Handle with Rubber Grip
Headroom
12 25/32 in
Lifting Hook Type
Hook with Safety Latch

Description

Lever Chain Hoist, Chain Length 6 ft, Headroom 12 25/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Steel, Brake Type Weston Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.