Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 10 ft Chain L, Gray

  • Mfr # OZIND025-10LH

  • Zoro # G316147540


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Standards
AS1418.2, ASME B30.21, CE
Pull to Lift Rated Load
44 lb
Mount Type
Hook Mounted - No Trolley
Lever Length
6 5/16 in
Maximum Lifting Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND025-10LH
Zoro #
G316147540
UPC #
-
Country of Origin
China

Dimensions

Chain Length
10 ft
Lever Length
6 5/16 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Width
3 5/8 in
Body Depth
3 7/8 in
Lifting Hook Opening Width
27/32 in

Details

Standards
AS1418.2, ASME B30.21, CE
Pull to Lift Rated Load
44 lb
Item
Lever Hoist
Mount Type
Hook Mounted - No Trolley
Body Material
Steel
Chain Material
Steel
For Outdoor Use
Yes
Includes Brake
Brake Included
Body Finish
Powder Coated
Power Source
Lever
Included Components
Carrying Case
Maximum Lifting Capacity
0.25 ton
Lifting Hook Type
Hook with Safety Latch
Headroom
9 7/16 in
Number of Load Chains
1
Chain Grade
Grade 80
Brake Type
Twin Pawl Weston Style Load Brake
Overload Protection Included
No
Product Type
Lever Hoist
Operating Position
Vertical
Lifting Hook Material
Alloy Steel
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings
Color
Gray
Chain Finish
Zinc Plated

Description

Lever Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 9 7/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 7/8 in, Body Material Steel, Body Width 3 5/8 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.