Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 10 ft Chain L, Gray

  • Mfr # OZIND075-10LH

  • Zoro # G916147520


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.21, CE
Pull to Lift Rated Load
31.4 lb
Lever Length
12 3/16 in
Maximum Lifting Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND075-10LH
Zoro #
G916147520
UPC #
-
Country of Origin
China

Dimensions

Lever Length
12 3/16 in
Chain Length
10 ft
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 3/16 in
Mfr. Warranty Length
1 yr
Body Width
5 5/16 in
Body Depth
5 23/32 in

Details

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.21, CE
Item
Lever Hoist
Pull to Lift Rated Load
31.4 lb
Lifting Hook Type
Hook with Safety Latch
Brake Type
Weston Style
Product Type
Lever Hoist
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
Body Finish
Powder Coated
Chain Material
Steel
Power Source
Lever
Chain Finish
Zinc Plated
Maximum Lifting Capacity
0.75 ton
Number of Load Chains
1
Lifting Hook Material
Alloy Steel
Headroom
13 3/8 in
Chain Grade
Grade 80
Color
Gray
For Outdoor Use
Yes
Includes Brake
Brake Included
Overload Protection Included
No
Body Material
Steel
Operating Position
Vertical

Description

Lever Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 3/8 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 23/32 in, Body Material Steel, Body Width 5 5/16 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.