Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 10 ft Chain L, Gray

  • Mfr # OZIND600-10LH

  • Zoro # G316147502


product price: $734.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lever Length
16 13/32 in
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.21, CE
Pull to Lift Rated Load
76.5 lb
Lifting Hook Opening Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND600-10LH
Zoro #
G316147502
UPC #
-
Country of Origin
China

Dimensions

Lever Length
16 13/32 in
Chain Length
10 ft
Lifting Hook Opening Width
1 7/8 in
Maximum Lifting Length
10 ft
Body Depth
7 11/16 in
Mfr. Warranty Length
1 yr
Body Width
9 17/32 in

Details

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.21, CE
Pull to Lift Rated Load
76.5 lb
Item
Lever Hoist
Body Finish
Powder Coated
Color
Gray
Headroom
24 13/32 in
Product Type
Lever Hoist
Power Source
Lever
Chain Finish
Zinc Plated
For Outdoor Use
Yes
Number of Load Chains
2
Operating Position
Vertical
Body Material
Steel
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Alloy Steel
Includes Brake
Brake Included
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
Brake Type
Weston Style
Overload Protection Included
No
Maximum Lifting Capacity
6 ton
Chain Grade
Grade 80
Chain Material
Steel

Description

Lever Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 24 13/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 11/16 in, Body Material Steel, Body Width 9 17/32 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.