Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 10 ft Chain L, Gray

  • Mfr # OZIND900-10LH

  • Zoro # G016147505


product price: $1,054.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Pull to Lift Rated Load
81 lb
Mount Type
Hook Mounted - No Trolley
Lever Length
16 13/32 in
Standards
AS1418.2, ASME B30.21, CE
Maximum Lifting Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND900-10LH
Zoro #
G016147505
UPC #
-
Country of Origin
China

Dimensions

Lever Length
16 13/32 in
Chain Length
10 ft
Maximum Lifting Length
10 ft
Body Depth
7 11/16 in
Body Width
12 3/32 in
Lifting Hook Opening Width
2 1/8 in
Mfr. Warranty Length
1 yr

Details

Pull to Lift Rated Load
81 lb
Mount Type
Hook Mounted - No Trolley
Item
Lever Hoist
Standards
AS1418.2, ASME B30.21, CE
Body Finish
Powder Coated
Includes Brake
Brake Included
Chain Material
Steel
Chain Finish
Zinc Plated
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
Lifting Hook Type
Hook with Safety Latch
Operating Position
Vertical
Power Source
Lever
For Outdoor Use
Yes
Overload Protection Included
No
Body Material
Steel
Headroom
27 9/16 in
Number of Load Chains
3
Maximum Lifting Capacity
9 ton
Color
Gray
Lifting Hook Material
Alloy Steel
Brake Type
Weston Style
Product Type
Lever Hoist
Chain Grade
Grade 80

Description

Lever Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 9/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 11/16 in, Body Material Steel, Body Width 12 3/32 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.