Zoro Homepage

Lever Chain Hoist, 10 ft Chain L, Silver

  • Mfr # OZSS025-10LH

  • Zoro # G416152260


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
20.2 lb
Lever Length
6 3/32 in
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Body Depth
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS025-10LH
Zoro #
G416152260
UPC #
-
Country of Origin
China

Dimensions

Chain Length
10 ft
Lever Length
6 3/32 in
Body Depth
3 15/16 in
Body Width
3 7/8 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
29/32 in
Mfr. Warranty Length
1 yr

Details

Pull to Lift Rated Load
20.2 lb
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Item
Lever Hoist
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant
Color
Silver
Maximum Lifting Capacity
0.25 ton
For Outdoor Use
Yes
Body Material
Stainless Steel
Overload Protection Included
No
Headroom
11 7/32 in
Number of Load Chains
1
Power Source
Lever
Operating Position
Vertical
Features
360-Degree Handle Rotation Allows use in Confined Spaces, Double-Reduction Gearing Minimizes Lifting Effort, Enclosed Gearing Protects against Contamination and Debris, Sealed Roller Bearings Provide Smooth, Maintenance-Free Operation
Lifting Hook Material
Alloy Steel
Product Type
Lever Hoist
Brake Type
Weston Style
Chain Material
Steel

Description

Lever Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 7/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 15/16 in, Body Material Stainless Steel, Body Width 3 7/8 in, Brake Type Weston Style, Chain Material Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.