Zoro Homepage

Lever Chain Hoist, 10 ft Chain L, Silver

  • Mfr # OZSS075-10LH

  • Zoro # G716152243


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Lever Length
11 13/32 in
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Pull to Lift Rated Load
28.1 lb
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS075-10LH
Zoro #
G716152243
UPC #
-
Country of Origin
China

Dimensions

Chain Length
10 ft
Lever Length
11 13/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 7/32 in
Body Depth
5 21/32 in
Maximum Lifting Length
10 ft
Body Width
5 27/32 in

Details

Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Pull to Lift Rated Load
28.1 lb
Item
Lever Hoist
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
Overload Protection Included
No
Maximum Lifting Capacity
0.75 ton
Headroom
14 31/32 in
Product Type
Lever Hoist
Chain Material
Steel
Number of Load Chains
1
Operating Position
Vertical
Body Material
Stainless Steel
For Outdoor Use
Yes
Power Source
Lever
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant
Features
360-Degree Handle Rotation Allows use in Confined Spaces, Double-Reduction Gearing Minimizes Lifting Effort, Enclosed Gearing Protects against Contamination and Debris, Sealed Roller Bearings Provide Smooth, Maintenance-Free Operation
Color
Silver

Description

Lever Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 31/32 in, Includes Brake Brake Included, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 21/32 in, Body Material Stainless Steel, Body Width 5 27/32 in, Brake Type Weston Style, Chain Material Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.