Zoro Homepage

Lever Chain Hoist, 10 ft Chain L, Silver

  • Mfr # OZSS150-10LH

  • Zoro # G716152236


product price: $1,533.99
/ea
Free Shipping & Returns

Key Features

Lever Length
16 11/32 in
Pull to Lift Rated Load
41.5 lb
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Mount Type
Hook Mounted - No Trolley
Body Width
5 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS150-10LH
Zoro #
G716152236
UPC #
-
Country of Origin
China

Dimensions

Lever Length
16 11/32 in
Chain Length
10 ft
Body Width
5 29/32 in
Body Depth
6 5/8 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 3/8 in

Details

Pull to Lift Rated Load
41.5 lb
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Item
Lever Hoist
Mount Type
Hook Mounted - No Trolley
Body Material
Stainless Steel
Chain Material
Steel
Brake Type
Weston Style
Headroom
16 23/32 in
For Outdoor Use
Yes
Features
360-Degree Handle Rotation Allows use in Confined Spaces, Double-Reduction Gearing Minimizes Lifting Effort, Enclosed Gearing Protects against Contamination and Debris, Sealed Roller Bearings Provide Smooth, Maintenance-Free Operation
Resistance Properties
Corrosion Resistant
Includes Brake
Brake Included
Product Type
Lever Hoist
Color
Silver
Overload Protection Included
No
Operating Position
Vertical
Maximum Lifting Capacity
1.5 ton
Number of Load Chains
1
Power Source
Lever

Description

Lever Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 23/32 in, Includes Brake Brake Included, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 5/8 in, Body Material Stainless Steel, Body Width 5 29/32 in, Brake Type Weston Style, Chain Material Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.