Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 15 ft Chain L, Gray

  • Mfr # OZIND025-15LH

  • Zoro # G816147545


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Lever Length
6 5/16 in
Pull to Lift Rated Load
44 lb
Standards
AS1418.2, ASME B30.21, CE
Chain Grade
Grade 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND025-15LH
Zoro #
G816147545
UPC #
-
Country of Origin
China

Dimensions

Lever Length
6 5/16 in
Chain Length
15 ft
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Body Width
3 5/8 in
Body Depth
3 7/8 in
Lifting Hook Opening Width
27/32 in

Details

Mount Type
Hook Mounted - No Trolley
Item
Lever Hoist
Pull to Lift Rated Load
44 lb
Standards
AS1418.2, ASME B30.21, CE
Chain Grade
Grade 80
Body Material
Steel
Maximum Lifting Capacity
0.25 ton
Included Components
Carrying Case
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Alloy Steel
Includes Brake
Brake Included
Color
Gray
Overload Protection Included
No
Brake Type
Twin Pawl Weston Style Load Brake
Chain Finish
Zinc Plated
Product Type
Lever Hoist
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings
Power Source
Lever
Body Finish
Powder Coated
For Outdoor Use
Yes
Headroom
9 7/16 in
Chain Material
Steel
Number of Load Chains
1
Operating Position
Vertical

Description

Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 9 7/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 7/8 in, Body Material Steel, Body Width 3 5/8 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.