Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 15 ft Chain L, Gray

  • Mfr # OZIND075-15LH

  • Zoro # G116147498


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.21, CE
Lever Length
12 3/16 in
Pull to Lift Rated Load
31.4 lb
Lifting Hook Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND075-15LH
Zoro #
G116147498
UPC #
-
Country of Origin
China

Dimensions

Lever Length
12 3/16 in
Chain Length
15 ft
Mfr. Warranty Length
1 yr
Body Depth
5 23/32 in
Body Width
5 5/16 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 3/16 in

Details

Mount Type
Hook Mounted - No Trolley
Item
Lever Hoist
Standards
AS1418.2, ASME B30.21, CE
Pull to Lift Rated Load
31.4 lb
Lifting Hook Material
Alloy Steel
Maximum Lifting Capacity
0.75 ton
Lifting Hook Type
Hook with Safety Latch
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
Overload Protection Included
No
Number of Load Chains
1
Chain Material
Steel
Chain Finish
Zinc Plated
Operating Position
Vertical
Chain Grade
Grade 80
Body Material
Steel
Headroom
13 3/8 in
Brake Type
Weston Style
Power Source
Lever
Color
Gray
For Outdoor Use
Yes
Product Type
Lever Hoist
Includes Brake
Brake Included
Body Finish
Powder Coated

Description

Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 3/8 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 23/32 in, Body Material Steel, Body Width 5 5/16 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.