Lever Chain Hoist, 15 ft Chain L, Gray

  • Mfr # OZIND600-15LH

  • Zoro # G116147504


product price: $874.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
76.5 lb
Standards
AS1418.2, ASME B30.21, CE
Lever Length
16 13/32 in
Product Type
Lever Hoist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND600-15LH
Zoro #
G116147504
UPC #
-
Country of Origin
China

Dimensions

Chain Length
15 ft
Lever Length
16 13/32 in
Body Width
9 17/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Body Depth
7 11/16 in
Lifting Hook Opening Width
1 7/8 in

Details

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
76.5 lb
Item
Lever Hoist
Standards
AS1418.2, ASME B30.21, CE
Product Type
Lever Hoist
Headroom
24 13/32 in
Lifting Hook Material
Alloy Steel
Power Source
Lever
For Outdoor Use
Yes
Chain Grade
Grade 80
Color
Gray
Lifting Hook Type
Hook with Safety Latch
Chain Material
Steel
Number of Load Chains
2
Chain Finish
Zinc Plated
Overload Protection Included
No
Operating Position
Vertical
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
Body Finish
Powder Coated
Maximum Lifting Capacity
6 ton
Body Material
Steel
Includes Brake
Brake Included
Brake Type
Weston Style

Description

Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 24 13/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 11/16 in, Body Material Steel, Body Width 9 17/32 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.