Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 15 ft Chain L, Gray

  • Mfr # OZIND900-15LH

  • Zoro # G416147488


product price: $1,298.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lever Length
16 13/32 in
Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
81 lb
Standards
AS1418.2, ASME B30.21, CE
Maximum Lifting Capacity
9 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND900-15LH
Zoro #
G416147488
UPC #
-
Country of Origin
China

Dimensions

Chain Length
15 ft
Lever Length
16 13/32 in
Body Depth
7 11/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
2 1/8 in
Body Width
12 3/32 in

Details

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
81 lb
Item
Lever Hoist
Standards
AS1418.2, ASME B30.21, CE
Maximum Lifting Capacity
9 ton
Power Source
Lever
Chain Finish
Zinc Plated
For Outdoor Use
Yes
Headroom
27 9/16 in
Number of Load Chains
3
Chain Material
Steel
Includes Brake
Brake Included
Chain Grade
Grade 80
Operating Position
Vertical
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
Body Material
Steel
Lifting Hook Material
Alloy Steel
Overload Protection Included
No
Product Type
Lever Hoist
Body Finish
Powder Coated
Brake Type
Weston Style
Lifting Hook Type
Hook with Safety Latch
Color
Gray

Description

Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 9/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 11/16 in, Body Material Steel, Body Width 12 3/32 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.