Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 15 ft Chain L, Silver

  • Mfr # OZSS025-15LH

  • Zoro # G916152272


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
20.2 lb
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Mount Type
Hook Mounted - No Trolley
Lever Length
6 3/32 in
Chain Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS025-15LH
Zoro #
G916152272
UPC #
-
Country of Origin
China

Dimensions

Chain Length
15 ft
Lever Length
6 3/32 in
Body Depth
3 15/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Body Width
3 7/8 in
Lifting Hook Opening Width
29/32 in

Details

Item
Lever Hoist
Pull to Lift Rated Load
20.2 lb
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Mount Type
Hook Mounted - No Trolley
Chain Material
Steel
For Outdoor Use
Yes
Maximum Lifting Capacity
0.25 ton
Brake Type
Weston Style
Includes Brake
Brake Included
Power Source
Lever
Overload Protection Included
No
Resistance Properties
Corrosion Resistant
Product Type
Lever Hoist
Lifting Hook Material
Alloy Steel
Headroom
11 7/32 in
Color
Silver
Operating Position
Vertical
Number of Load Chains
1
Body Material
Stainless Steel
Features
360-Degree Handle Rotation Allows use in Confined Spaces, Double-Reduction Gearing Minimizes Lifting Effort, Enclosed Gearing Protects against Contamination and Debris, Sealed Roller Bearings Provide Smooth, Maintenance-Free Operation

Description

Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 7/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 15/16 in, Body Material Stainless Steel, Body Width 3 7/8 in, Brake Type Weston Style, Chain Material Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.