Zoro Homepage

Lever Chain Hoist, 15 ft Chain L, Silver

  • Mfr # OZSS075-15LH

  • Zoro # G216152248


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Lever Length
11 13/32 in
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Pull to Lift Rated Load
28.1 lb
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS075-15LH
Zoro #
G216152248
UPC #
-
Country of Origin
China

Dimensions

Lever Length
11 13/32 in
Chain Length
15 ft
Body Depth
5 21/32 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 7/32 in
Body Width
5 27/32 in
Mfr. Warranty Length
1 yr

Details

Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Item
Lever Hoist
Pull to Lift Rated Load
28.1 lb
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1
Product Type
Lever Hoist
Includes Brake
Brake Included
Operating Position
Vertical
Color
Silver
Chain Material
Steel
Features
360-Degree Handle Rotation Allows use in Confined Spaces, Double-Reduction Gearing Minimizes Lifting Effort, Enclosed Gearing Protects against Contamination and Debris, Sealed Roller Bearings Provide Smooth, Maintenance-Free Operation
For Outdoor Use
Yes
Power Source
Lever
Resistance Properties
Corrosion Resistant
Body Material
Stainless Steel
Brake Type
Weston Style
Maximum Lifting Capacity
0.75 ton
Headroom
14 31/32 in
Overload Protection Included
No

Description

Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 31/32 in, Includes Brake Brake Included, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 21/32 in, Body Material Stainless Steel, Body Width 5 27/32 in, Brake Type Weston Style, Chain Material Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.